missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ART™ Barrier Reload System
GREENER_CHOICE

Perform applications accurately and consistently without compromising protection with this barrier reload system.

Supplier:  Thermo Scientific™ 2069RT

 View more versions of this product

Catalog No. 13811124



Only null left

Description

Description

Perform applications accurately and consistently — without compromising protection — with the Thermo Scientific™ ART™ Barrier Reload System, which provides an environmentally responsible solution without compromising sterility. With offset wells that allow the tips to stack, this advanced system reduces waste, and saves benchtop and storage space. The ART portfolio is now more complete, making it easier than ever to find a tip to fit virtually any pipette or application in your laboratory.

  • ART barrier tips provide 100% security against aerosols and liquid contamination
  • Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
  • Blister sleeve guide rails align tip inserts for smooth transfer into the rack
  • Outer sleeve protects tips from exterior contamination while refilling inserts
  • Tip packaging option reduces plastic waste
  • Rigid insert design provides reliable tip loading
  • Lot number and description are printed on every insert
Specifications

Chemical Identifiers

ART Barrier, Filtered, Sterile, Rack
Sterile
ART Barrier
Rack
ART
Filtered
Natural
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free
Universal Fit
Sterile and PCR Ready

Specifications

ART Barrier, Filtered, Sterile, Rack
Filtered
Natural
2.3 in.
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free
Standard
ART
200 μL
Sterile
ART Barrier
5.88cm
Rack
Universal Fit
Sterile and PCR Ready
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions