missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ART™ Barrier Reload System

Perform applications accurately and consistently without compromising protection with this barrier reload system.
Description
Perform applications accurately and consistently — without compromising protection — with the Thermo Scientific™ ART™ Barrier Reload System, which provides an environmentally responsible solution without compromising sterility. With offset wells that allow the tips to stack, this advanced system reduces waste, and saves benchtop and storage space. The ART portfolio is now more complete, making it easier than ever to find a tip to fit virtually any pipette or application in your laboratory.
- ART barrier tips provide 100% security against aerosols and liquid contamination
- Sterile tips are DNase, RNase, DNA, ATP, PCR Inhibitor, Endotoxin, and Pyrogen Free
- Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
- Blister sleeve guide rails align tip inserts for smooth transfer into the rack
- Outer sleeve protects tips from exterior contamination while refilling inserts
- Tip packaging option reduces plastic waste
- Rigid insert design provides reliable tip loading
- Lot number and description are printed on every insert
Chemical Identifiers
| ART Barrier, Filtered, Sterile, Rack | |
| Sterile | |
| ART Barrier | |
| Rack | |
| ART |
| Filtered | |
| Natural | |
| DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
| Universal Fit | |
| Sterile and PCR Ready |
Specifications
| ART Barrier, Filtered, Sterile, Rack | |
| Filtered | |
| Natural | |
| 1.2in | |
| DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
| Low Retention | |
| ART |
| 10 μL | |
| Sterile | |
| ART Barrier | |
| 3.13cm | |
| Rack | |
| Universal Fit | |
| Sterile and PCR Ready |