Learn More
Thermo Scientific™ ART™ Barrier Pipette Tips in Hinged Racks

Perform pipetting accurately and consistently with these barrier pipette tips in hinged racks, which seal when exposed to potential contaminants. ART hinged racks are available in low retention, micropoint, extended length and other specialty styles.
Description
Unlike standard filter tips, Thermo Scientific™ ART™ Barrier Hinged Rack Pipette Tips seal when exposed to potential contaminants. The pipette tips from the reload inserts fit securely into the environmentally friendly, reusable hinged racks and the covers may be used as hinged or lift-off style. The locking clasp prevents contamination by keeping remaining tips sterile and offers an easy, one-handed operation. ART hinged racks are available in low retention, micropoint, extended length, and other specialty styles.
Features:- Stackable hinged racks save space in your lab
- Sterile tips are certified free from RNase, DNase and pyrogen
Recommended for:
- Liquid Handling
- Molecular Biology
- PCR
- Biotechnology
Chemical Identifiers
| Filtered | |
| DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
| ART |
| Sterile | |
| Universal Fit | |
| Sterile and PCR Ready |
Specifications
| ART Barrier, Filtered, Sterile, Rack | |
| Filtered | |
| Natural | |
| 2.3 in. | |
| DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
| Low Retention | |
| ART |
| 300 μL | |
| Sterile | |
| ART Barrier | |
| 5.84 cm | |
| Rack | |
| Universal Fit | |
| Sterile and PCR Ready |