missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ Arsenal™ 5030 Water Resistant Duffel Bag

Catalog No. 19819745
Change view
Click to view available options
Volume (Metric):
112 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
19819745 112 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19819745 Supplier Ergodyne™ Supplier No. 13034

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Weather resistant duffel bag with maximum storage capacity is constructed of tarpaulin fabric to withstand hard weather conditions.

  • Water-resistant tarpaulin with 1000D poly mesh
  • Shoulder straps carry as duffel or backpack
  • Four compression straps and two haul handles
  • Open design for maximum storage capacity
  • ID and document pockets on top of bag

Specifications

Color Black
Material 1000D Poly Mesh Tarpaulin
Dimensions (L x W x H) 30.5 x 15 x 15 in. (77 x 38 x 38 cm)
For Use With (Application) General Purpose
Quantity 1 Ea.
Size Large
Volume (Metric) 112 L