missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Armadillo PCR Plate, 96-well, blue, white wells, barcoded
Description
Thermo Scientific™ Armadillo™ PCR plates combine the rigidity of a polycarbonate frame with thin walled polypropylene wells to provide superior thermal cycling performance under all conditions without warping.
Armadillo plates are available in 96- and 384-well formats, multiple colors, and they can be ordered with a standard 128 barcode or custom barcoding. All formats are available with clear or white wells; choose white for superior qPCR results. The specially designed warp-resistant frame and multiple format options make Armadillo PCR plates the ultimate choice for high-throughput PCR and automated handling.
- Polycarbonate frame for warp-resistant thermal cycling
- Enhanced mechanical stability for robotic handling
- Thin-walled polypropylene wells for optimal heat transfer
- Well shape optimized for maximum sample recovery
- Flat alpha-numeric lettering and raised rim well design for improved heat sealing
- Optically-clear deck allows for easy visibility of wells
- Multiple frame color options, all available in both clear (for PCR) and white colored wells (for qPCR)
- Maximum well volume 0.2 mL
Specifications
Specifications
| Barcode | Includes Barcode |
| Certifications/Compliance | Certified RNase/DNase-free |
| Packaging | 25 Plate |
| Product Line | Armadillo |
| Color | Blue, White |
| Product Type | PCR Microplate |
| For Use With (Equipment) | Real-Time PCR Systems or Thermal Cyclers |
| Skirt Style | Skirted |
| Material | Polycarbonate, Polypropylene |
| Volume (Metric) Well | 0.2 mL |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.