missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Armadillo PCR Plate, 96-well, clear, clear wells

Combine the rigidity of a polycarbonate frame with thin walled polypropylene wells to provide superior thermal cycling performance under all conditions without warping.

Supplier:  Thermo Scientific™ AB2396

Catalog No. AB2396

Only null left
Explore available promotions

Description

Description

Thermo Scientific™ Armadillo™ PCR plates combine the rigidity of a polycarbonate frame with thin walled polypropylene wells to provide superior thermal cycling performance under all conditions without warping.

Armadillo plates are available in 96- and 384-well formats, multiple colors, and they can be ordered with a standard 128 barcode or custom barcoding. All formats are available with clear or white wells; choose white for superior qPCR results. The specially designed warp-resistant frame and multiple format options make Armadillo PCR plates the ultimate choice for high-throughput PCR and automated handling.
  • Polycarbonate frame for warp-resistant thermal cycling
  • Enhanced mechanical stability for robotic handling
  • Thin-walled polypropylene wells for optimal heat transfer
  • Well shape optimized for maximum sample recovery
  • Flat alpha-numeric lettering and raised rim well design for improved heat sealing
  • Optically-clear deck allows for easy visibility of wells
  • Multiple frame color options, all available in both clear (for PCR) and white colored wells (for qPCR)
  • Maximum well volume 0.2 mL
Specifications

Specifications

No Barcode
25 Plate
Clear
Real-Time PCR Systems or Thermal Cyclers
Polycarbonate, Polypropylene
96
25 plates
Clear
Certified RNase/DNase-free
Armadillo
PCR Microplate
Skirted
0.2 mL
0.1 mL
Low profile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

This product is sold under license from Eppendorf AG.