missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Armadillo PCR Plate, 96-well, red, clear wells

Catalog No. AB2396R
Change view
Click to view available options
Quantity:
25 plates
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AB2396R 25 plates
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AB2396R Supplier Thermo Scientific™ Supplier No. AB2396R

Combine the rigidity of a polycarbonate frame with thin walled polypropylene wells to provide superior thermal cycling performance under all conditions without warping.

Thermo Scientific™ Armadillo™ PCR plates combine the rigidity of a polycarbonate frame with thin walled polypropylene wells to provide superior thermal cycling performance under all conditions without warping.

Armadillo plates are available in 96- and 384-well formats, multiple colors, and they can be ordered with a standard 128 barcode or custom barcoding. All formats are available with clear or white wells; choose white for superior qPCR results. The specially designed warp-resistant frame and multiple format options make Armadillo PCR plates the ultimate choice for high-throughput PCR and automated handling.
  • Polycarbonate frame for warp-resistant thermal cycling
  • Enhanced mechanical stability for robotic handling
  • Thin-walled polypropylene wells for optimal heat transfer
  • Well shape optimized for maximum sample recovery
  • Flat alpha-numeric lettering and raised rim well design for improved heat sealing
  • Optically-clear deck allows for easy visibility of wells
  • Multiple frame color options, all available in both clear (for PCR) and white colored wells (for qPCR)
  • Maximum well volume 0.2 mL

Specifications

Barcode No Barcode
Certifications/Compliance Certified RNase/DNase-free
Packaging 25 Plate
Product Line Armadillo
Color Red, Clear
Product Type PCR Microplate
For Use With (Equipment) Real-Time PCR Systems or Thermal Cyclers
Skirt Style Skirted
Material Polycarbonate, Polypropylene
Volume (Metric) Well 0.2 mL
No. of Wells 96
Volume (Metric) Working 0.1 mL
Quantity 25 plates
Reaction Speed Low profile
Well Color Clear
Show More Show Less

This product is sold under license from Eppendorf AG.