missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Open-End Serological Pipettes
Eliminate clogged tips
Supplier: Cole-Parmer™ Essentials 0439514
Description
- Made from transparent medical grade polystyrene (PS) sterilized by gamma irradiation
- Each lot is tested for endotoxins, cytotoxicity, and are guaranteed nonhemolytic
Specifications
| Not Autoclavable | |
| Polystyrene | |
| Thick, viscous, turbid fluids | |
| 0.01 mL | |
| Individually Wrapped | |
| 2 mL | |
| Serological Pipet |
| No | |
| Sterile | |
| Yes | |
| 500 | |
| Clear | |
| 30.48 cm | |
| Reusable |
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.