missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Aspirating Serological Pipettes
Description
- Made from transparent medical grade polystyrene (PS) sterilized by gamma irradiation
- Tested for endotoxins, cytotoxicity, and are guaranteed nonhemolytic
- Certified DNase-, RNase-free, and nonpyrogenic
Specifications
Specifications
| Aspirator Plug | No |
| Autoclavable | Not Autoclavable |
| Material | Polystyrene |
| Sterility | Sterile |
| For Use With (Application) | Aspiration, transfer |
| Graduated | No |
| Length (English) | 12 in. |
| Quantity | 200 |
| Packaging Type | Individually Wrapped |
| Volume (Metric) | 5 mL |
| Show More |
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.