missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermco Products Arctiko ULUF Small Benchtop/Undercounter ULT Freezer
Description
- Compact Space-Saving Design: Specially engineered with a reduced footprint for seamless placement on, under, or near tables, counters, and workspace stations
- Optimized Workstation Storage: Saves valuable lab floor space in small clinical settings or tight laboratory environments, eliminating the need for a bulky, full-sized ULT freezer
- Immediate Sample Access: Provides researchers with quick, effortless access to critical samples directly at their active workspace
- True Single Compressor Technology: Built with a proprietary, simplified cooling system structure to maximize physical durability
- Simplified System Maintenance: Designed for low heat dissipation and straightforward maintenance, ensuring an exceptionally long product lifespan
- Quiet Work Environment: Significantly reduces ambient operational noise and vibration to maintain a comfortable, pleasant laboratory workspace
- Advanced Direct Cooling: Implements specialized internal cooling mechanisms to ensure maximum, end-to-end temperature uniformity across the chamber
- Outstanding Thermal Stability: Prevents dangerous temperature fluctuations and ensures rapid cold recovery, even during high-frequency door openings
- Eco-Friendly Energy Efficiency: Utilizes an integrated ECO mode alongside advanced vacuum-insulated panels (VIP) to drastically lower electricity consumption and utility costs
- Ultra-Low GWP Refrigerants: Utilizes natural, environmentally safe hydrocarbon refrigerants featuring a near-zero Global Warming Potential (GWP) to meet strict green facility guidelines
- Heated Door Frame: Features an integrated heating element along the perimeter to permanently eliminate ice and frost build-up around the rubber door gasket
- Secure Gasket Seal: Guarantees a tight, reliable door seal with every close, preventing cold loss and locking in uniform interior temperatures
- Automated Self-Diagnostics: Includes a continuous, automated self-diagnostic function that actively monitors the system to guarantee the internal alarm systems are operating flawlessly operating flawlessly
Specifications
Specifications
| Capacity (English) | 0.25 cu.ft. |
| Capacity (Metric) | 7 L |
| Temperature Range | -25°C to -86°C |
| Door Style | Sealed and Insulated, Door Handle with Key Lock |
| No. of Doors | 1 |
| Hinge Side | Right |
| Cabinet Material | Steel |
| Chamber Material | Stainless Steel |
| Insulation | PUR and VIP |
| Shelves | None |
| Show More |