missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Arctic Squares™ Cryogenic Tube Storage Box

Safely store cryogenic vials in this Arctic Squares™ Cryogenic Tube Storage Box.
Supplier: Heathrow Scientific™ HS23300D
Description
- Our polycarbonate boxes are designed with unique features to help orient, identify and access vials with ease
- Alphanumeric labeling on lid or base (depending on the unit) for quick location and retrieval of tubes
- Liquid nitrogen vent and drainage holes
- Magnet on top of forceps enables easy storing on metal surfaces
- Stackable, saves valuable space in the lab
Chemical Identifiers
| Polycarbonate | |
| Square | |
| Cryo Box | |
| 2.0 mL Cryogenic Vials |
Specifications
| 100 Cryogenic Vials | |
| Blue | |
| Square | |
| 2.0 mL Cryogenic Vials | |
| 10 x 10 |
| Hinged Lid | |
| Polycarbonate | |
| Cryo Box | |
| Forceps | |
| 5.2 x 5.2 x 2 in. (13.3 x 13.3 x 5.3 cm) |