missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Arctic Express™ Transport Systems

Catalog No. 13762350
Change view
Click to view available options
Capacity (Metric):
1.5 L
4.3 L
10 L
Vial Capacity:
48 x 1.2mL; 48 x 2mL; 24 x 4mL; 16 x 5mL
480 x 1.2mL; 384 x 2mL; 288 x 4mL
9 x 1.2 or 2mL; 6 x 4mL; 3 x 5mL
966 x 1.2mL; 966 x 2mL; 483 x 4mL; 322 x 5mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Vial Capacity
13762350 10 L 966 x 1.2mL; 966 x 2mL; 483 x 4mL; 322 x 5mL
1167669 4.3 L 48 x 1.2mL; 48 x 2mL; 24 x 4mL; 16 x 5mL
116763D 1.5 L 9 x 1.2 or 2mL; 6 x 4mL; 3 x 5mL
11675902 10 L 480 x 1.2mL; 384 x 2mL; 288 x 4mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13762350 Supplier Thermo Scientific™ Supplier No. CY50910

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ensure optimal safety and security using these transport systems — ideal for shipping infectious materials or biological samples at cryogenic temperature.

Ensure optimal safety and security using Thermo Scientific™ Arctic Express™ Transport Systems — ideal for shipping infectious materials or biological samples at cryogenic temperature. These shippers feature a range of capabilities that ensure the highest safety and security of valuable samples as they are transported via air or ground.

Features:
  • System is approved for worldwide shipment by UN and IATA.
  • Innovative material absorbs liquid nitrogen to prevent spillage during shipment.
  • Eight-, 13- and 21-day liquid nitrogen holding times allow specimens to be safely shipped while preserving sample integrity.
  • Canister safely holds biological materials in shipper.
  • Lockable lid with internal security compartment provides protection and sample isolation.
  • Cryovials wrapped in a fiber absorbent material to absorb sample if spillage occurs.
  • System features lightweight aluminum design and convenient pail-style handle, and is easily transported via most common carriers

Note:

Static evaporation rates are based on new container performance with no lid openings and no product loads. Actual working performance may vary with individual applications.

Ordering Information:

Shipments of bone marrow, heart valves, or other large samples require specific package size to determine capacity.

Includes:

Cryogenic shippers come with reusable shipping case; one canister with Arctic Express 5 and 10 models

Compatible with:

  • Cart, Wheeled (BioCane 20, 34, 47: AY509X9) (BioCane 73: AY509X1)
  • Thermo Scientific™ Cryosleeve™, 100/case (AY509X21)
  • Thermo Scientific™ Cryocane™, 1.2mL (4000211)
  • Rack, Square, for BioCane 47, includes five boxes with 40 dividers (195555)
  • Vials, Cryogenic, 1.2mL, case of 500 (AY509X13)
  • Vials, Cryogenic, 2.0mL, case of 500 (AY509X12)
  • Vials, 1mL, case of 500 (AY509X32)
  • Vials, 1.5mL, case of 500 (AY509X33)

Specifications

Type Manual Fill LN2 Dewar
Capacity (Metric) 10 L
Includes 1 canister
Static Evaporation Rate 0.7L/d
Static Holding Time 14 Days
Vial Capacity 966 x 1.2mL; 966 x 2mL; 483 x 4mL; 322 x 5mL
Holds Canes/Canister (161), Vials/Cane (6 x 1.2 mL), Straws (1610)