missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Arctic Express™ Cryogenic Shippers with Datalogger

Catalog No. CY50905D
Change view
Click to view available options
Model:
Arctic Express 10
Arctic Express 20
Static Holding Time:
14 Days (<-150°C)
21 Days (<-150°C)
Diameter (Metric):
22.1 cm
38.1 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Static Holding Time Diameter (Metric)
CY50905D Arctic Express 10 21 Days (<-150°C) 22.1 cm
CY50910D Arctic Express 20 14 Days (<-150°C) 38.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
NOTE: Not available outside North America
Catalog No. CY50905D Supplier Thermo Scientific™ Supplier No. CY50905D
NOTE: Not available outside North America

Maintain the cold chain and your peace of mind with Thermo Scientific™ Arctic Express™ cryogenic shippers with datalogger.

Thermo Scientific™ Arctic Express™ cryogenic shippers are designed to ensure the maintenance of sample integrity when movement of your samples is required. Arctic Express shippers come available with a built-in 21CFR, part 11 compliant datalogger, providing you with additional peace of mind that your important samples have been maintained during transport.

Not available outside North America.

  • Innovative material absorbs liquid nitrogen to prevent spillage during shipment
  • 14- and 21-day liquid nitrogen holding times allow specimens to be shipped safely
  • Durable construction and sturdy base allow dry shipper to withstand rough handling
  • Lockable lid precents unauthorized entry
  • Easily transported via most common carriers
  • Lightweight aluminum design and convenient pail-style handle

Specifications

Description
Type Cryogenic Shipper
Temperature Range -150°C
Certifications/Compliance 21CFR11 (Datalogger)
Includes Padlock, shipping shell, datalogger
Model Arctic Express 10
Static Holding Time 21 Days (<-150°C)
Height (English) Exterior 19.4 in.
Height (Metric) Exterior 49.3 cm
Diameter (English) 8.7 in.
Diameter (Metric) 22.1 cm
Holds Canes (8), Vials (48 x 2 mL), Straws (120)
Show More Show Less