missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex Safety Products GL501C5 Series Crinkle Latex-Coated HPPE Gloves
Crinkle latex coating on the palm remains flexible over a wide variety of temperatures for enhanced grip capabilities in wet or dry conditions.
Supplier: Pyramex Safety Products GL501C5L
Description
- Crinkle latex palm enhances grip in wet or dry conditions
- Coating remains flexible and durable over a wide range of temperatures
- 13-gauge HPPE liner
Specifications
| ANSI 4 | |
| Gray, Blue | |
| Specific | |
| Cut-resistant Gloves | |
| EN 388:3X42D | |
| Brown | |
| GL501C5L | |
| Latex Dipped Series GL501C5 |
| Crinkled Latex | |
| ANSI A4 | |
| HPPE | |
| Large | |
| Glass/material handling, general maintenance, sanitation, wood working | |
| Elasticated | |
| ANSI/ISEA 105-16 Level 4 | |
| 13 |
WARNING: Cancer - www.P65Warnings.ca.gov