missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Archimedes Principle Demonstration Kit

Catalog No. S15107
Change view
Click to view available options
Class Size:
25 Students
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S15107 25 Students
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15107 Supplier Eisco™ Supplier No. PH0121

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use to explain Archimedes Principle, that the buoyant force on an object submerged in a fluid is equal to the weight of the fluid that is displaced by that object. Can also be used to calculate the density of any liquid.

  • Use to explain that the buoyant force on an object submerged in a fluid is equal to the weight of the fluid that is displaced by that object
  • Can also be used to calculate the density of any liquid
  • An effective demonstration tool for science classrooms
  • Kit does not contain a base, rod, or suspension hook
  • Includes a regular-shaped metal solid, an irregular-shaped metal solid, 250 mL glass beaker with spout, 50 mL plastic beaker, and a Newton meter

Measurements

  • Regular shaped solid: 0.09 lb., 2.6 x 0.75 x 0.75 in.
  • Irregular shaped solid: 0.08 lb., 1.75 x 1.5 x 1 in.
  • 250 mL beaker: 0.2 lb., 3.8 x 3.8 x 3 in.
  • Beaker spout: 1 in. long, 5 mm I.D., 9 mm O.D.,
  • 50 mL beaker: 0.01 lb., 2.45 x 2.2 x 1.95 in.
  • Dynamometer = 9.5 in. long

Specifications

Grade 5 to 14
Age 10 to 20
For Use With (Application) Demonstrating Archimedes Principle, Liquid Denisty Measurement
Includes 2 Metal Solids, 250 mL Glass Beaker, 50 mL Plastic Beaker, and Newton Meter
Height (Metric) 10.16 cm
Weight (English) 0.8 lb.
Weight (Metric) 362.87 g
Length (English) 10.5 in.
Length (Metric) 26.67 cm
Width (English) 6 in.
Width (Metric) 15.24 cm
Class Size 25 Students
Product Type Archimedes Principle Demonstration Kit
Show More Show Less