missing translation for 'onlineSavingsMsg'
Learn More

National Safety Apparel™ ArcGuard™ Revolite Coat 40 Cal 49 in. Inseam Long

Catalog No. p-7220137
Change view
Click to view available options
Size:
Small
Medium
Large
2X-Large
3X-Large
4X-Large
5X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17001205 Small
17001206 Medium
17001207 Large
17001209 2X-Large
17001210 3X-Large
17001211 4X-Large
17001212 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17001205 Supplier National Safety Apparel™ Supplier No. C04NPQHLTSM49
Only null left

40 cal flash coat is 50% lighter than the standard 40 cal/cm²

  • Arc Rating: 40 cal/cm²
  • CAT 4
  • Fabric/Material: 11.2 oz. RevoLite™
  • 50% lighter than our standard 40 cal/cm² arc flash kits
  • FR hook & loop front closure with drawstring waist
  • Stand up collar for extra coverage, that can be turned down
  • Nomex™ knit cuffs for a comfortable, secure fit
  • Garments embroidered with arc rating
  • FR fabric will not melt, drip, or ignite
  • Available in a convenient kit
  • Made in the USA

Specifications

Closure Type FR Hook and Loop
Color Olive Green
Disposable Reusable
Gender Unisex
Size Small
Seam Type Stitched
Arc Flash Rating 40 cal/cm²
Certifications/Compliance CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269