missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ ArcGuard™ Revolite Coat 40 Cal 49 in. Inseam Long
Description
- Arc Rating: 40 cal/cm²
- CAT 4
- Fabric/Material: 11.2 oz. RevoLite™
- 50% lighter than our standard 40 cal/cm² arc flash kits
- FR hook & loop front closure with drawstring waist
- Stand up collar for extra coverage, that can be turned down
- Nomex™ knit cuffs for a comfortable, secure fit
- Garments embroidered with arc rating
- FR fabric will not melt, drip, or ignite
- Available in a convenient kit
- Made in the USA
Specifications
Specifications
| Closure Type | FR Hook and Loop |
| Color | Olive Green |
| Disposable | Reusable |
| Gender | Unisex |
| Size | Medium |
| Seam Type | Stitched |
| Arc Flash Rating | 40 cal/cm² |
| Certifications/Compliance | CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |