missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ ArcGuard™ Performance Arc Flash Kit, 40 Cal
Description
- Single-layer 40 cal arc flash protection
- Up to 20% lighter, 48% thinner, and 56% more flexible than other premium arc flash suits
- Using GORE™ PYRAD™ comfort science to keep the wearer cool, dry, comfortable, and unrestricted while working
- Ergonomic design for ease of movement and flexibility
- 26 in. leg zippers for easy donning and doffing
- Enhanced visibility with 3M™ Scotchlite™ FR silver segmented reflective trim
- PureView™ face shield technology features a greater range of visibility
- Gloves are not included
- Compliant to NFPA 70E for Arc Flash
- Compliant to CSA Z462 for Arc Flash (Canada)
- Compliant with OSHA 1910.269
Specifications
Specifications
| Closure Type | Zipper, Snap |
| Gender | Unisex |
| Suspender | Adjustable |
| Size | 5X-Large |
| Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, OSHA 1910.269 |
| Material | ePTFE (35%), Polyamide (25%), FR Viscose (20%), Aramid (19%), Carbon (1%) |
| Seam Type | Stitched |
| Color | Navy |