missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ AGP 40 cal Arc Flash Jacket
Description
- Single-layer 40 cal arc flash protection
- Up to 20% lighter, 48% thinner, and 56% more flexible than other premium arc flash suits
- Using GORE™ PYRAD™ comfort science to keep the wearer cool, dry, comfortable, and unrestricted while working
- FR cuffs improve fit with electrical gloves
- Covered zip front closure with large pull tab
- Ergonomic design with added stretch back panels for ease of movement and flexibility
- Lined collar for soft touch and moisture-wicking
- Enhanced visibility with 3M™ Scotchlite™ FR silver segmented reflective trim
Specifications
Specifications
| Size | Medium |
| Gender | Unisex |
| Material | ePTFE, Polyamide, FR Viscose, Aramid, Carbon |
| Color | Navy |
| Closure Type | Zipper |
| Arc Flash Rating | 40 cal/cm² |
| Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, OSHA 1910.269, ASTM F1506 |
| Product Type | Jacket |
| For Use With (Application) | Utilities, Electrical Contractors, Manufacturing |