missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 100 cal Arc Rated Gloves, 18 in. Long
Constructed from multiple layers of DuPont™ Nomex and aramid fiber that is inherently flame resistant and will not melt, drip, or ignite.
Supplier: National Safety Apparel™ G51KDQE18
Description
- Inherently flame resistant for FR protection that will not wash out
- Embroidered with arc rating
- Lined with needle-punched Nomex™ felt for additional flame resistance
- Wide bell cuff for easy donning and doffing
Specifications
| 100 cal/cm2 | |
| Industrial | |
| Specific | |
| Arc Flash Gloves | |
| Utilities, Manufacturing, Electrical Contractors | |
| Open | |
| 18 in. |
| NFPA 70E, ASTM F1506, OSHA 1910.269, CSA Z462 | |
| Brown | |
| Nomex, Aramid Fiber | |
| Universal | |
| Brown | |
| G51KDQ | |
| 45.7 cm |