missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ ArcGuard™ Contractor 40 Cal Coat 9 oz.
Economy short coat that complies with OSHA 1910.269 standards.
Supplier: National Safety Apparel™ C07HKHKECXL32
Description
- 9 oz. Double Layer FR Material
- FR Fabric will not melt, drip, or ignite
- FR hook and loop wrist closure
- Hook and loop front closure
- Inherently flame resistant for FR protection
- Available in a convient kit
Specifications
| Hook and Loop | |
| Reusable | |
| Cotton, Nylon | |
| X-Large | |
| Stitched | |
| CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Khaki | |
| Unisex | |
| Collared | |
| Flame | |
| 40 cal/cm² |