missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 40 cal Long Coat/Legging Kit with Standard Hood/Voltage Gloves (08)
With a unique blend of 88% cotton and 12% high-tenacity nylon, garments provide a smooth feel for increased comfort and the inherently FR material delivers exceptional performance in reliability
Supplier: National Safety Apparel™ KIT4LC40MD08
Description
- FR hook and loop front closure
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- Quick disconnect and adjustable shoulder straps on bib overalls
- Expandable leg opening to fit over boots
- Hook and loop at side for easy access
Specifications
| 40 cal/cm² | |
| CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
| Utilities, Manufacturing, Electrical Contractors | |
| Cotton, Nylon | |
| Unisex | |
| Stitched |
| Navy | |
| Arc Flash Kit | |
| Open | |
| Medium | |
| FR Hook and Loop | |
| Adjustable |