missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ Contractor 40 cal Arc Flash Kit, No Gloves
40 cal arc flash kit with short coat and bib overalls without gloves
$1963.95 - $2196.70
Specifications
| Ankle Style | Open |
|---|---|
| Arc Flash Rating | 40 cal/cm² |
| Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Closure Type | FR Hook and Loop |
| Color | Tan |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
170011702
|
National Safety Apparel™
KIT4SC40ECNGSM |
Small |
Each for $1,963.95
|
|
|||||
|
170011703
|
National Safety Apparel™
KIT4SC40ECNGMD |
Medium |
Each for $1,963.95
|
|
|||||
|
170011704
|
National Safety Apparel™
KIT4SC40ECNGLG |
Large |
Each for $1,963.95
|
|
|||||
|
170011705
|
National Safety Apparel™
KIT4SC40ECNGXL |
X-Large |
Each for $1,963.95
|
|
|||||
|
170011706
|
National Safety Apparel™
KIT4SC40ECNG2X |
2X-Large |
Each for $2,041.53
|
|
|||||
|
170011707
|
National Safety Apparel™
KIT4SC40ECNG3X |
3X-Large |
Each for $2,041.53
|
|
|||||
|
170011708
|
National Safety Apparel™
KIT4SC40ECNG4X |
4X-Large |
Each for $2,119.11
|
|
|||||
|
170011709
|
National Safety Apparel™
KIT4SC40ECNG5X |
5X-Large |
Each for $2,196.70
|
|
|||||
Description
- ArcGuard™ Economy™ Short Coat and Bib Overall
- Arc Flash Hood Unit with faceshield & hard hat
- Safety Glasses
- Hood bag
- Glove bag Gear bag
Specifications
| Open | |
| CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
| Tan | |
| Arc Flash Kit | |
| Adjustable | |
| Unisex |
| 40 cal/cm² | |
| FR Hook and Loop | |
| Cotton, Nylon | |
| Stitched | |
| Utilities, Manufacturing, Electrical Contractors |