missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 25 cal Arc Flash Kit with Voltage Gloves (12)
ArcGuard™ Arc Flash Kit with Jacket
$3230.54 - $3459.52
Specifications
| Ankle Style | Open |
|---|---|
| Arc Flash Rating | 25 cal/cm² |
| Certifications/Compliance | CAT 3, NFPA 70E, ASTM F1506, CSA Z462, OSHA 1910.269 |
| Closure Type | FR Hook and Loop |
| Color | Khaki |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
170011378
|
National Safety Apparel™
KIT3SC25SM12 |
Small |
Each for $3,230.54
|
|
|||||
|
170011383
|
National Safety Apparel™
KIT3SC25MD12 |
Medium |
Each for $3,230.54
|
|
|||||
|
170011388
|
National Safety Apparel™
KIT3SC25LG12 |
Large |
Each for $3,230.54
|
|
|||||
|
170011393
|
National Safety Apparel™
KIT3SC252X12 |
2X-Large |
Each for $3,306.86
|
|
|||||
|
170011398
|
National Safety Apparel™
KIT3SC253X12 |
3X-Large |
Each for $3,306.86
|
|
|||||
|
170011403
|
National Safety Apparel™
KIT3SC254X12 |
4X-Large |
Each for $3,383.19
|
|
|||||
|
170011412
|
National Safety Apparel™
KIT3SC255X12 |
5X-Large |
Each for $3,459.52
|
|
|||||
|
170011413
|
National Safety Apparel™
KIT3SC25XL12 |
X-Large |
Each for $3,230.54
|
|
|||||
Description
- Faceshield Bag
- Faceshield with hood and hard hat
- Glove Bag
- Large Gear Bag
- Leather Protectors
- Rubber Voltage Gloves
- Safety Glasses
- Bib Overall
- Short Coat
Specifications
| Open | |
| CAT 3, NFPA 70E, ASTM F1506, CSA Z462, OSHA 1910.269 | |
| Khaki | |
| Arc Flash Kit | |
| Adjustable | |
| Unisex |
| 25 cal/cm² | |
| FR Hook and Loop | |
| Cotton, Nylon | |
| Stitched | |
| Utilities, Manufacturing, Electrical Contractors |