missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 20 Cal Coverall Kit with Voltage Gloves (12)
20 cal/cm² Level 2 Arc Flash Kit with an FR Coverall in UltraSoft
$1,930.57 - $2,022.17
Specifications
| Ankle Style | Open |
|---|---|
| Arc Flash Rating | 20 cal/cm² |
| Certifications/Compliance | CAT 2, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Closure Type | Zipper |
| Color | Navy |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
170011002
|
National Safety Apparel™
KIT2CV20MD12 |
Medium |
N/A
|
|
|||||
|
170011007
|
National Safety Apparel™
KIT2CV20LG12 |
Large |
N/A
|
|
|||||
|
170011012
|
National Safety Apparel™
KIT2CV20XL12 |
X-Large |
N/A
|
|
|||||
|
170011017
|
National Safety Apparel™
KIT2CV202X12 |
2X-Large |
N/A
|
|
|||||
|
170011022
|
National Safety Apparel™
KIT2CV203X12 |
3X-Large |
N/A
|
|
|||||
|
170011027
|
National Safety Apparel™
KIT2CV204X12 |
4X-Large |
N/A
|
|
|||||
|
170011032
|
National Safety Apparel™
KIT2CV205X12 |
5X-Large |
N/A
|
|
|||||
|
17001997
|
National Safety Apparel™
KIT2CV20SM12 |
Small |
N/A
|
|
|||||
Description
- 20 cal FR Coverall made from UltraSoft™
- 11 in. Class 0 Rubber Voltage Insulating Gloves
- 10 in. Leather Glove Protectors
- Hard Hat with Arc Flash Faceshield and Chin Cup
- Safety Glasses
- Faceshield unit bag
- Glove bag
- Gear bag
Specifications
| Open | |
| CAT 2, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
| Navy | |
| Arc Flash Kit | |
| None | |
| Unisex |
| 20 cal/cm² | |
| Zipper | |
| Westex™ UltraSoft™ | |
| Stitched | |
| Utilities, Manufacturing, Electrical Contractors |