missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 20 Cal Coverall Kit with Voltage Gloves (08)
20 cal/cm² Level 2 Arc Flash Kit with an FR Coverall in UltraSoft
Supplier: National Safety Apparel™ KIT2CV20XL08
Description
- 20 cal FR Coverall made from UltraSoft™
- 11 in. Class 0 Rubber Voltage Insulating Gloves
- 10 in. Leather Glove Protectors
- Hard Hat with Arc Flash Faceshield and Chin Cup
- Safety Glasses
- Faceshield unit bag
- Glove bag
- Gear bag
Specifications
| 20 cal/cm² | |
| CAT 2, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
| Utilities, Manufacturing, Electrical Contractors | |
| Westex™ UltraSoft™ | |
| Unisex | |
| Stitched |
| Navy | |
| Arc Flash Kit | |
| Open | |
| X-Large | |
| Zipper | |
| None |