missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Arc H2O FR Hi-Vis Orange Bib Overall - Class E
Arc H2O FR HI-Vis rain bib overall class E
Supplier: National Safety Apparel™ R40RQ142X
Description
- Arc Rating: 19 cal/cm² (Fluorescent Yellow), 24 cal/cm² (Fluorescent Orange)
- CAT 2
- Fabric/Material: PU Coated FR Cotton
- Waterproof welded seams with reinforced stress points to provide durable construction
- FR fabric will not melt, drip or ignite
- FR polyurethane is durable and flexible that will not become brittle as it ages
- Convenient snap fly pant front
- Adjustable shoulder straps
- 2 in. silver reflective trim
- Adjustable elastic suspender system for fit and comfort
- Double storm flap that keeps weather out
- FR hook and loop tabs to adjust leg cuff
- Made in the USA
Specifications
| Buckle | |
| Polyurethane-coated Cotton | |
| 2X-Large | |
| Open | |
| CAT 2, NFPA 70 E, ANSI/ISEA 107 Type R Class 3, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 |
| Fluorescent Orange | |
| Welded | |
| Adjustable | |
| 19 cal/cm² (Fluorescent Yellow); 24 cal/cm² (Fluorescent Orange) | |
| Reusable |