missing translation for 'onlineSavingsMsg'
Learn More

Wells Lamont™ Jomac™ Aramid Fiber Double-Lined Heat-Resistant Gloves

Numéro de catalogue. 19045061
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Size
19045061 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 19045061 Fournisseur Wells Lamont™ Code fournisseur 637KWL
Il en reste null

Jomac™ Aramid Fiber Double-Lined Heat-Resistant Gloves feature Aramid Fiber combined with wool lining to protect against temperatures up to 700°F. Outer material will resist high heat and flames without burning or melting like other materials.

  • Aramid Fiber outer shell will not melt or burn
  • Double lined with wool for increased heat resistance
  • Gloves protect from temperatures up to 700°F
  • 5 in. gauntlet cuff for extra protection

Spécifications

Color Yellow
Hand Specific
Material Aramid Fiber
Product Type Heat-resistant Gloves
Size Large
Temperature (English) Max. 700°F
Temperature (Metric) Max 370°C
For Use With (Application) High Temperatures
Glove Cuff Style Gauntlet
Liner Material Wool
Resistant To Heat
Series 637KW
Length (English) Cuff 5 in.
Length (Metric) Cuff 12.7 cm
Afficher plus de résultats Afficher moins de résultats