missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Apron Rail
GREENER_CHOICE

Catalog No. 06000033
Change view
Click to view available options
Width (English):
30 in.
36 in.
48 in.
72 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000033 30 in.
06000034 36 in.
06000035 48 in.
06000036 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06000033

Fisherbrand™ Apron Rails are used to span knee space areas between two cabinets.

  • Height of apron rail is 2 in.
  • Can be cut to fit in the field

Compliance

SEFA 8

Specifications

Product Type Apron Rail
Includes Attachment hardware
Height (English) 2 in.
Width (English) 30 in.
Height (Metric) 5.1 cm
Width (Metric) 76.2 cm
Color White
Depth (Metric) 5.1 cm
Depth (English) 2 in.
Material Steel