missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Trays and Dividers for Shell Vials

Catalog No. p-33472
Change view
Click to view available options
Type:
Tray for Narrow Vials
Tray for Wide Vials
For Use With (Equipment):
For narrow vials (25 x 95 mm)
For wide vials (28.5 x 95 mm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With (Equipment)
AS261 Tray for Wide Vials For wide vials (28.5 x 95 mm)
AS260 Tray for Narrow Vials For narrow vials (25 x 95 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. AS261
Only null left

Accommodate narrow- or wide-diameter vials.

  • Cardboard trays have cell dividers
  • 10 × 10 in. (25 x 25cm) row configuration

Specifications

For Use With (Equipment) For wide vials (28.5 x 95 mm)
Autoclavable Not Autoclavable
Type Tray for Wide Vials
Material Cardboard
Includes Dividers