missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Drosophila Vials

Catalog No. p-33426
Change view
Click to view available options
Diameter (Metric) Outer:
25.12 mm
29.21 mm
Type:
Drosophila Vial
Drosophila Vial, Bulk Packed
Drosophila Vial, Standard
Drosophila Vial, Tray Packed
Fly Drosophila Vial
Material:
Borosilicate Glass
K-Resin
Polypropylene
Polystyrene
Mouth Style:
Narrow
Wide
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Type Material Mouth Style
AS507 25.12 mm Drosophila Vial, Bulk Packed Polypropylene Narrow
AS513 29.21 mm Fly Drosophila Vial Polypropylene Wide
AS514 25.12 mm Drosophila Vial, Tray Packed Polypropylene Narrow
AS508 25.12 mm Drosophila Vial, Tray Packed K-Resin Narrow
AS574 25.12 mm Drosophila Vial, Standard Borosilicate Glass Narrow
AS515 25.12 mm Drosophila Vial Polystyrene Narrow
AS519 29.21 mm Drosophila Vial, Bulk Packed Polystyrene Wide
AS509 25.12 mm Drosophila Vial, Bulk Packed K-Resin Narrow
AS510 29.21 mm Drosophila Vial, Tray Packed K-Resin Wide
AS511 29.21 mm Drosophila Vial, Bulk Packed K-Resin Wide
AS516 25.12 mm Drosophila Vial, Tray Packed Polystyrene Narrow
AS520 29.21 mm Drosophila Vial, Tray Packed Polystyrene Wide
AS512 29.21 mm Drosophila Vial, Tray Packed Polypropylene Wide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. AS507
Only null left

Straight wall design minimizes the dislodging of food; provides more efficient racking, filling and plugging.

Straight wall design minimizes the dislodging of food; provides more efficient racking, filling and plugging

Fisherbrand Drosophila vials are available in clear polystyrene, translucent and flexible polypropylene, and virtually unbreakable K-resin. These vials feature a flat bottom, straight wall design for convenient racking, filling and stacking. Available bulk packaged or in a convenient, 10 × 10 tray pack configuration.

Polypropylene Vials

  • Translucent and flexible
  • Autoclavable
Polystyrene Vials
  • Excellent clarity for optimal visibility
  • Nonautoclavable
K-Resin Vials
  • Highly flexible, virtually unbreakable
  • Nonautoclavable

Standard-Packed Glass Shell Vials

  • Type 1, N-51A borosilicate glass
  • Securely packed in cardboard trays with individual vial dividers
Bulk- and Tray-Packed Shell Vials
  • Available in narrow- or wide-mouth styles
  • Constructed from polystyrene, K-Resin™, or polypropylene
  • K-Resin and polypropylene vials are virtually unbreakable, scratch and mar resistant; polystyrene and K-Resin vials have glass-like clarity
  • Polypropylene vials are autoclavable; polystyrene and K-Resin are nonautoclavable

Order Info

Bulk-packed vials are layered 500 per case and oriented with all open ends facing one way. Tray-packed vials are shrink-wrapped in a 10 x 10 in. (25 x 25cm) row configuration with dividers between vials.

Specifications

Mouth Style Narrow
Diameter (Metric) Outer 25.12 mm
Color Clear
For Use With (Application) Straight wall design minimizes the dislodging of food, provides more efficient racking, filling and plugging
Autoclavable Autoclavable
Height (Metric) 95 mm
Height (English) 3.74 in.
Material Polypropylene
Type Drosophila Vial, Bulk Packed
Diameter (English) Outer 0.98 in.