missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ PCR Tubes & Caps, RNase-free, 0.2 mL (8-strip format)

Catalog No. AM12230
Encompass
Change view
Click to view available options
Quantity:
125 Strips
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AM12230 125 Strips
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AM12230 Supplier Invitrogen™ Supplier No. AM12230
Season of Savings
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These 0.2mL PCR tubes with caps are provided in an 8-strip format and guaranteed RNase- and DNase-free.

These 0.2mL PCR tubes with caps are provided in an 8-strip format and guaranteed RNase- and DNase-free. Tubes and caps design allows caps to seal securely with minimal pressure. Polypropylene tubes are autoclave-safe.

Specifications

Color Clear
Volume (Metric) 0.2 mL
Quantity 125 Strips
For Use With (Equipment) Thermal Cyclers
Material Polypropylene
Content And Storage Store at room temperature.
Purity or Quality Grade RNase-Free, DNase-Free
Reaction Speed Standard
Shipping Condition Room Temperature
Closure Type 8-Strip Cap
Autoclavable Autoclavable
Closure Included Yes
Format Tube
Product Type PCR Tube and Cap
Show More Show Less
Do the PCR Tubes & Caps, RNase-free, 0.2 mL, (8-strip format) (Cat. No. AM12230) have domed caps?

Yes, the PCR Tubes & Caps, RNase-free, 0.2 mL, (8-strip format) (Cat. No. AM12230) have domed caps.

For Research Use Only. Not for use in diagnostic procedures.