missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ Normalization Kit, Fast 96-well
Description
Includes
FAM™/ROX™ normalization plate and one VIC™/ROX normalization plate
Normalization plates are used to calibrate different instruments. The kit contains one FAM™/ROX™ normalization plate and one VIC™/ROX™ normalization plate. Please see your instrument user guide for full instructions on use.
See instrument user guide for full instructions.
Order Info
Dry ice shipping; store in freezer (-5° to -30°C)
Specifications
Specifications
| Content And Storage | Store at –20°C ± 5°C. |
| Calibrated Dye | Proprietary Mix |
| For Use With (Equipment) | ViiA™ 7 Dx System, QuantStudio™ Dx |
| Product Type | Normalization Kit |
| For Use With (Application) | Real Time PCR (qPCR) |
| Shipping Condition | Dry Ice |
| Quantity | 2 x 96 well plates |
| Calibration Type | Spectral Calibration |
For in vitro Diagnostic Use.