missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ MicroAmp™ Reaction Tube with Cap, 0.2 mL, autoclaved
Autoclaved to provide a clean, controlled start
Supplier: Applied Biosystems™ N8010612
Description
Optimally designed for precise PCR.
- Consistent plastic thickness enables uniform heating and cooling for accurate results
- Captive lid with positive-click closure assures proper seating
- Polished surface and conical bottom allows maximum sample recovery
Optimized Design
Provide exceptional temperature accuracy and uniformity for fast, oil-free PCR amplification with 0.2mL 96-well thermal cyclers. Undergo stringent quality testing to ensure reproducible results.
Convenient
Available as clear or colored and in bulk packs.
PCR, PCR & Real-Time PCR
Specifications
| Certified DNA/Rnase Free | |
| 0.5 mL | |
| 1000 Tubes | |
| MicroAmp™ | |
| Store at room temperature. | |
| Room Temperature | |
| 96 | |
| 1,000 Tubes |
| Natural | |
| 0.6 mL | |
| Thermal Cyclers | |
| Polypropylene | |
| Fast | |
| Domed Cap | |
| Autoclavable | |
| Reaction Tube |