missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ MicroAmp™ Optical Tube without Cap, 0.2 mL
Designed to maximize sample recovery
Supplier: Applied Biosystems™ N8010933
Includes: 2000 optical reaction tubes without cap, 0.2mL
Requires : Caps or full plate cover to seal
Description
For use on 0.2mL thermal cyclers including Veriti™ 96-Well Thermal Cycler, GeneAmp™ PCR System 9700 and the Applied Biosystems 2720 Thermal Cycler. Optimally designed for precise PCR.
- Consistent plastic thickness enables uniform heating and cooling for accurate results
- Captive lid with positive-click closure assures proper seating
- Polished surface and conical bottom allows maximum sample recovery
- Assorted colors (red, orange, blue, and green) provide easy identification
MicroAmp Reaction Tubes provide unmatched temperature accuracy and uniformity for fast, oil-free PCR amplification with our 0.2mL 96-well thermal cyclers. Like all of our products, MicroAmp Reaction Tubes undergo stringent quality testing to ensure reproducible results and reliable temperature and amplification uniformity for samples.
Convenient
Caps also available in clear, assorted colors, autoclaved to provide a clean, controlled start, and in bulk packs. Use MicroAmp Trays for easy sample handling and optimized results on our 0.2mL 96-well thermal cyclers. Recommended maximum reaction volume of 100μL.
PCR & Real-Time PCR, Real Time PCR (qPCR)
Specifications
| Certified DNA/Rnase Free | |
| 0.2 mL | |
| 2000 Tubes | |
| MicroAmp™ | |
| Optical Reaction Tubes without Cap, 0.2 mL 2000 tubes⁄package Store at RT |
|
| Room Temperature | |
| 96 | |
| 2,000 Tubes |
| Natural | |
| 0.25 mL | |
| Thermal Cyclers or Real-Time PCR Systems | |
| Polypropylene | |
| Fast | |
| Not Included | |
| Autoclavable | |
| Optical Tube |