Learn More
Applied Biosystems™ MicroAmp™ Optical 96-Well Reaction Plate
Description
This plate, constructed from a single rigid piece of polypropylene in a 96-well format, is compatible with Applied Biosystems 96-well Real-Time PCR systems and thermal cyclers.
- Frosted to minimize interfering fluorescence from wells of cycling block
- Screened to eliminate auto-fluorescent plates
- Unique design provides barrier to ambient air to help ensure well-to-well temperature uniformity
- Capacity: 96 x 0.2mL tubes
- Platform: 2720 Thermal Cycler, 3130 Genetic Analyzer, 3130xl Genetic Analyzer, 3500 Dx Genetic Analyzer, 3500 Genetic Analyzer, 3500xL Dx Genetic Analyzer, 3500xL Genetic Analyzer, 3730 DNA Analyzer, 3730xl DNA Analyzer, 6100 Nucleic Acid PrepStation, 7000 System, 7300 System, 7500 System, 7900HT System, GeneAmp™ 9700, ProFlex™ PCR System, QuantStudio™, QuantStudio Dx, SimpliAmp™ Thermal Cycler, Veriti™ Dx Thermal Cycler, Veriti Thermal Cycler, ViiA™ 7 Dx System, ViiA 7 System
Applications: PCR, PCR & Real-Time PCR, Real Time PCR (qPCR)
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | Certified DNA/RNase Free |
| Content And Storage | Contains ten 96-well reaction plates. Will require either caps or full plate cover to seal (not included). May be stored at room temperature. With proper storage, plates may be stored indefinitely. |
| Packaging | 10 Plates |
| Product Line | MicroAmp |
| Color | Optical |
| Product Type | Microplate |
| For Use With (Equipment) | Thermal Cycler, Genetic Analyzer, DNA Analyzer |
| Skirt Style | Semi |
| Material | Polypropylene |
| Show More |
Frequently Asked Questions (FAQs)
Our microplates are certified to be DNA, RNase and PCR inhibitor free as long as they are kept in the original packaging bag. They are not meant to be autoclaved.
The MicroAmp Optical 96-Well Reaction Plate (Cat. No. N8010560, 4416813) is constructed from a single rigid piece of polypropylene and is compatible with Applied Biosystems 96-well Real-Time PCR systems and thermal cyclers.
Yes, the MicroAmp Optical 96-Well Reaction Plate (Cat. No. N8010560, 4416813) is certified DNA/RNAse-free.
Yes, both the plates are the same. The only difference between them is the barcode.
No. The plate does not fit and will result in the crushing of the wells and possible contamination of the block due to leaking of the well contents.