missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ MicroAmp™ Optical 384-Well Reaction Plate with Barcode
Designed to provide unmatched temperature accuracy and uniformity for fast, efficient PCR amplification
$684.00 - $8,630.00
Specifications
| Barcode | Includes Barcode |
|---|---|
| Certifications/Compliance | Certified DNA/RNase Free |
| Product Line | MicroAmp |
| Color | Optical |
| Product Type | Microplate |
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
4309849
|
Applied Biosystems™
4309849 |
50 plates |
Each for $684.00
|
|
|||||
4326270
|
Applied Biosystems™
4326270 |
500 plates |
Each for $5,370.00
|
|
|||||
4343814
|
Applied Biosystems™
4343814 |
1000 plates |
Each for $8,630.00
|
|
|||||
Description
- Constructed from a single rigid piece of polypropylene in a 384-well format
- Designed to work with Applied Biosystems 384-well Real-Time PCR systems and thermal cyclers
- Frosted to minimize interfering fluorescence from wells of cycling block
- Screened to eliminate auto-fluorescent plates
- Unique design provides barrier to ambient air to help ensure well-to-well temperature uniformity
- Each reaction plate includes unique serialized, eight character number label (barcode) that is user-readable and machine-readable to prevent tracking errors
- Platform: 3130 Genetic Analyzer, 3130xl Genetic Analyzer, 3500 Dx Genetic Analyzer, 3500 Genetic Analyzer, 3500xL Dx Genetic Analyzer, 3500xL Genetic Analyzer, 3730 DNA Analyzer, 3730xl DNA Analyzer, 7900HT System, GeneAmp™ 9700, QuantSt
PCR, PCR & Real-Time PCR, Real Time PCR (qPCR)
Specifications
| Includes Barcode | |
| MicroAmp | |
| Microplate | |
| Skirted | |
| 40 μL | |
| Fast or Standard |
| Certified DNA/RNase Free | |
| Optical | |
| Thermal Cycler, Genetic Analyzer, DNA Analyzer | |
| Polypropylene | |
| 384 |