Learn More
Applied Biosystems™ MicroAmp™ 96-Well Tray/Retainer Set for Veriti™ Systems
Description
Includes
10 MicroAmp 96-Well Tray/Retainer Sets.
Specifically designed to snugly hold MicroAmp 8-tube strips (0.2mL) and MicroAmp reaction tubes without caps (0.2mL) in a 96-well format for processing on the Veriti 96-Well Thermal Cycler.
- Designed specifically for MicroAmp8-Tubes Strip (0.2mL) and MicroAmp reaction tubes without Caps (0.2mL)<
- Manufactured to high specification, ensuring quality product
- Allows to organize tubes while adding sample and mix
- Reduces spillage and tube mix-ups by securing and ordering tubes on lab bench
- When samples are ready, tray of tubes are put directly on block of Veriti 96-Well Thermal Cycler
- Eliminates hassle of transferring tubes and provides thermal contact necessary for thermal cycling
See user's manual or package insert for limited label license and trademark information.
PCR, PCR and Real-Time PCR, Real Time PCR (qPCR)
Order Info
Shipping Condition: Room temperature
Specifications
Specifications
| Certifications/Compliance | Certified DNA/RNase Free |
| Content And Storage | Contains 10 MicroAmp™ 96-Well Tray⁄Retainer Sets. Store at room temperature. |
| Product Line | MicroAmp |
| Color | Blue |
| Product Type | Tray/Retainer Set |
| For Use With (Equipment) | SimpliAmp™ Thermal Cycler, Veriti Dx Thermal Cycler, Veriti Thermal Cycler, ProFlex™ PCR System |
| For Use With (Application) | PCR |
| Plate Compatibility | 96-Well Plates |
| Quantity | 10 Trays |
| Shipping Condition | Room Temperature |
Frequently Asked Questions (FAQs)
The heated thermal cycler lid is designed to make sure that optimized pressure is applied on the microplate for an efficient PCR reaction. When using PCR tubes, excess pressure on the tubes, from the heated lid can cause deformation of the tubes. To avoid this, we recommend using the Tray/Retainer set, as shown below:
Cat. No. 4381850, MicroAmp 96-Well Tray/Retainer Set for Veriti Systems – This Tray is for use with MicroAmp Strip Tubes (or MicroAmp Reaction Tubes without Caps, 0.2 mL), with the Veriti Thermal Cycler, SimpliAmp Thermal Cycler, and Proflex PCR System.
Cat. No. 403081, MicroAmp 96-Well Tray/Retainer Set – This Tray is for use with MicroAmp Strip Tubes (or MicroAmp Reaction Tubes without Caps, 0.2 mL), with the 7000 System, 2720 Thermal Cycler, and GeneAmp PCR System 9700.
Cat. No. 4379983, MicroAmp 96-Well Tray for VeriFlex Blocks – This Tray is for use with MicroAmp Strip Tubes (or MicroAmp Reaction Tubes with Caps, 0.1 mL), with the Veriti Thermal Cycler, Veriti Fast Thermal Cycler, SimpliAmp Thermal Cycler, and Proflex PCR System.
Please take a look at this video: How to Use Adapter Tray Retainers in Thermal Cycler Starter Kits (https://www.youtube.com/watch?v=1uh2ZxZJtgs).
The two different types of trays are for use with different tubes:
-MicroAmp 96-well Tray/Retainer Set for Veriti Systems (Cat. No. 4381850) - this tray is for use with 0.2 mL single tubes without caps (Cat. Nos. N8010533, N8011533), 0.2 mL 8-tube strip with attached dome caps (Cat. No. A30589), and 0.2 mL tube strips without caps (Cat. No. 4316567)
-MicroAmp 96-well Tray for VeriFlex Blocks (Cat. No. 4379983) - this tray is for use with 0.2 mL single tubes with caps (Cat. Nos. N8010540, N8011540)
Yes. Make sure to use the appropriate matching parts. For the 96-well standard block, use the standard 96-well plate adapter (Cat. No. 4459845), the retainer tray for (0.2 mL) tubes, and Optical 8-Tube Strips and Caps (Cat. No. 4316567 and 4323032). For the 96-well Fast block, use the Fast 96-well plate adapter (Cat. No. 4462078), the retainer tray (Cat. No. 4379983), and Fast (0.1 mL) Optical 8-tube Caps and Strips (Cat. Nos. 4323032 and 4358293).