missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ JUN™ Spectral Calibration Plate, 96-well

Catalog No. 4461593
Encompass
Change view
Click to view available options
Quantity:
1 plate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
4461593 1 plate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 4461593 Supplier Applied Biosystems™ Supplier No. 4461593
Get Up to $3,000 of qPCR Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used for JUN™ spectral calibration of your Applied Biosystems™ 7500 or ViiA™ 7 real-time PCR system with a 96-well block.

The dye formulations will help improve multiplexing results by more accurately representing fluorescent spectra that are part of your real-time PCR experiments.

See instrument maintenance guide for full instructions. The dye formulation will help improve multiplexing results by more accurately representing fluorescent spectra that are part of real-time PCR experiments.

Order Info

Dry ice shipping; store in freezer (-5° to -30°C)

Specifications

Content And Storage Store in Freezer (-5°C to -30°C).
Calibrated Dye JUN™, JUN™
For Use With (Equipment) 7500 System
Product Type Spectral Calibration Plate
For Use With (Application) Real Time PCR (qPCR)
Shipping Condition Dry Ice
Quantity 1 plate
Calibration Type Spectral Calibration
What are the excitation and emission profiles for ABY, JUN, Cyanine 5, and Cyanine 5.5 dyes?

ABY dye has an excitation wavelength of 568 nm and emission wavelength of 583 nm.
JUN dye has an excitation wavelength of 606 nm and emission wavelength of 618 nm.
Cynanine 5 dye has an excitation wavelength of 649 nm and emission wavelength of 667 nm.
Cyanine 5.5 dye has an excitation wavelength of 678 nm and emission wavelength of 695 nm.

Please refer to your instrument user guide for additional information on compatibility with different dye channels.

For Research Use Only. Not for use in diagnostic procedures.