missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ JUN™ Dye Spectral Calibration Plate for Multiplex qPCR, 384-well

Catalog No. A24733
Encompass
Change view
Click to view available options
Quantity:
1 plate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
A24733 1 plate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A24733 Supplier Applied Biosystems™ Supplier No. A24733
Get Up to $3,000 of qPCR Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used for JUN™ dye spectral calibration of your ViiA™ 7, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex, and QuantStudio™ 12K Flex real-time PCR systems with a 384-well block.

Calibration and verification should be run at least every six months. Please see your instrument maintenance guide for full instructions on use. The dye formulations will improve results with multiplexing by more accurately representing fluorescent spectra found in your real-time PCR experiments.

Calibration and verification should be run at least every six months. See instrument maintenance guide for full instructions. The dye formulation will improve results with multiplexing by more accurately representing fluorescent spectra found in real-time PCR experiments.

Order Info

Store in freezer (-5° to -30°C)

Specifications

Content And Storage Store in Freezer (-5°C to -30°C).
Calibrated Dye JUN™, JUN™
For Use With (Equipment) QuantStudio™, ViiA™ 7 System
Product Type Dye Spectral Calibration Plate
For Use With (Application) Real Time PCR (qPCR)
Quantity 1 plate
Calibration Type Spectral Calibration
What are the excitation and emission profiles for ABY, JUN, Cyanine 5, and Cyanine 5.5 dyes?

ABY dye has an excitation wavelength of 568 nm and emission wavelength of 583 nm.
JUN dye has an excitation wavelength of 606 nm and emission wavelength of 618 nm.
Cynanine 5 dye has an excitation wavelength of 649 nm and emission wavelength of 667 nm.
Cyanine 5.5 dye has an excitation wavelength of 678 nm and emission wavelength of 695 nm.

Please refer to your instrument user guide for additional information on compatibility with different dye channels.

For Research Use Only. Not for use in diagnostic procedures.