missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ GeneAmp™ Thin-Walled Reaction Tube, with flat cap, 0.5 mL

Catalog No. N8010737
Encompass
Change view
Click to view available options
Quantity:
1000 Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
N8010737 1000 Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. N8010737 Supplier Applied Biosystems™ Supplier No. N8010737

Rapid heat transfer assures faster cycle times and increased specificity

Thin-walled reaction tubes enable fast heat transfer for precise PCR in 0.5mL PCR Systems.

  • Thin plastic enables fast heating and cooling for accurate results
  • Flat, frosted caps for easy marking
  • Captive lid with positive-click closure assures proper seating
  • Polished surface and conical bottom allow maximum sample recovery
Available in economical bulk packages
Rapid Heat Transfer
  • Made of specially engineered polypropylene and optimized for use with Veriti 60-Well Thermal Cycler and Dual 96-Well GeneAmp PCR System 9700
  • Thin-walled tubes facilitate rapid heat transfer to and from samples to achieve faster cycle times and increased specificity
  • Tubes undergo stringent quality testing to ensure reproducible results
Easy to Use
  • Tubes features flat, frosted cap, tight seal, and clear conical bottom for high performance
  • Holds up to 0.5mL
  • Recommended maximum reaction volume: 100μL
  • For use with 0.5mL thermal cyclers

PCR, PCR & Real-Time PCR

Specifications

Certifications/Compliance Certified DNA/Rnase Free
Color Natural
Volume (Metric) Working 0.5 mL
Volume (Metric) 0.6 mL
Quantity 1000 Tubes
For Use With (Equipment) Thermal Cyclers
Product Line GeneAmp
Material Polypropylene
Content And Storage Thin-walled reaction tube with attached flat cap. Holds up to 0.5 mL. Recommended maximum reaction volume of 100μL. For use with 0.5 mL thermal cyclers.
Reaction Speed Fast
Shipping Condition Room Temperature
Closure Type Flat Cap
No. of Wells 60, 96
Format 1,000 Tubes
Product Type Reaction Tube
Show More Show Less