missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ GeneAmp™ Thin-Walled Reaction Tube, with domed cap, 0.5 mL, autoclaved DFS Item

Autoclaved to provide clean, controlled start

Supplier:  Applied Biosystems™ N8010611

Catalog No. N8010611


Only null left
Explore available promotions

Includes: 1000 GeneAmp thin-walled reaction tubes with domed cap, 0.5mL, autoclaved

Description

Description

Thin-walled tubes facilitate rapid heat transfer to and from samples to achieve faster cycle times and increased specificity for precise PCR in 0.5mL PCR Systems.

  • Thin plastic enables fast heating and cooling for accurate results
  • Flat, frosted caps for easy marking
  • Captive lid with positive-click closure assures proper seating
  • Polished surface and conical bottom allow maximum sample recovery
  • Also available in economical bulk packs
  • Rapid Heat Transfer
  • Specially engineered polypropylene optimized for use with Veriti™ 60-Well Thermal Cycler and Dual 96-Well GeneAmp PCR System 9700. Tubes undergo stringent quality testing to ensure reproducible results
  • Easy to Use
  • Tubes feature flat, frosted cap, tight seal, and clear conical bottom
  • Recommended maximum reaction volume is 100μL

See user's manual or package insert for limited label license and trademark information.

PCR, PCR and Real-Time PCR

Specifications

Specifications

Certified DNA/Rnase Free
0.5 mL
1000 Tubes
GeneAmp
Polypropylene
Fast
Domed Cap
Autoclavable
Reaction Tube
Natural
0.6 mL
Thermal Cyclers
Sterile
Contains 1,000 GeneAmp™ Thin-Walled Reaction Tubes with Domed Cap, 0.5 ml, Autoclaved. Store at room temperature.
Room Temperature
96
1,000 Tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions