Learn More
Applied Biosystems™ ABY™ Dye Spectral Calibration Plate for Multiplex qPCR, Fast 96-well
Used for ABY dye spectral calibration of your 7500 Fast, ViiA 7, QuantStudio 6 Flex and 7 Flex, and QuantStudio 12K Flex real-time PCR systems with a Fast 96-well block.
Supplier: Applied Biosystems™ A24734
Description
Calibration and verification should be run at least every six months. Please see your instrument maintenance guide for full instructions on use. The dye formulations will improve results with multiplexing by more accurately representing fluorescent spectra found in your real-time PCR experiments.
Calibration and verification should be run at least every six months. See instrument maintenance guide for full instructions. The dye formulation will improve results with multiplexing by more accurately representing fluorescent spectra found in real-time PCR experiments.
Order Info
Store in freezer (-5° to -30°C)
Specifications
| Store at -20°C ±5°C | |
| 7500 Fast System, QuantStudio™, ViiA™ 7 System | |
| Real Time PCR (qPCR) | |
| Spectral Calibration |
| ABY™ | |
| Dye Spectral Calibration Plate | |
| 1 Plate |
For Research Use Only. Not for use in diagnostic procedures.