missing translation for 'onlineSavingsMsg'
Learn More

M&I Materials Apiezon™ Wax

Catalog No. 1463825C
Change view
Click to view available options
Material:
Wax
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
1463825C Wax
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1463825C Supplier M&I Materials Supplier No. FAP/W/W00500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hard permanent vacuum sealing/mounting wax and etch resist

  • Vapor pressure less than 8 × 10-7 Pa (4.5 × 10-9 torr) at 20°C
  • Softening point, 80° to 90°C (176° to 194°F)
  • Resistant to etching fluids

Order Info

Supplied in packs of 25 sticks; total weight 1 lb. (500g).

Specifications

Product Type Wax Stick
For Use With (Application) Hard permanent vacuum sealing/mounting wax and etch resist
Material Wax
Pressure 4.5 x 109 torr
Quantity 500 Pk.
Temperature (English) 176°F to 194°F
Temperature (Metric) 80°C to 90°C
Weight (English) 1 lb.
Weight (Metric) 500 g