missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Antifoam B™ Silicone Emulsion, BAKER™, J.T. Baker™
A grade of chemicals for laboratory use
$8341.00 - $20513.78
Specifications
| Chemical Name or Material | Antifoam B™ Silicone Emulsion |
|---|---|
| Flash Point | 101.00°C |
| Specific Gravity | 1L = 1.00kg |
| Catalog Number | Mfr. No. | Quantity | Packaging | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Packaging | Price | Quantity | ||||
|
02002333
|
Avantor J.T.Baker
B53105 |
125 mL | Narrow Mouth Amber Glass Bottle |
Case of 12 Each for $8,341.00
|
|
||||
|
02002334
|
Avantor J.T.Baker
B53107 |
500 mL | Narrow Mouth Amber Glass Bottle |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
02002257
|
Avantor J.T.Baker
B53101 |
19 L | Poly Pail |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Specifications
| Antifoam B™ Silicone Emulsion | |
| 101.00°C | |
| 1L = 1.00kg |