missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Anticon™ White Magic Cleanroom Wipes
GREENER_CHOICE

Catalog No. 191304149
Change view
Click to view available options
Description:
Bulk Packed
White Magic Wipes with P.A.T.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
191304149 Bulk Packed
19159253 White Magic Wipes with P.A.T.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 191304149 Supplier Contec™ Supplier No. 495353303

Manufactured from laundered 100% continuous filament polyester interlock fabric that has been chemically modified for superior cleanliness. Contec™ Anticon™ White Magic Cleanroom Wipes are cleanroom laundered, and their low sub-micron particles and fiber counts minimize the risk of contamination.

  • Patented sorbency technology reduces the number of wipes required
  • Exhibit low particle and fiber count while providing an ultra-clean wiping material for critical applications
  • Tested in accordance with the IEST recommend practices for the evaluation of wiping materials for critical environments
  • Recommended for use in ISO Class 4-5 cleanroom environments
  • Available with Particle Attraction Technology (P.A.T.) attracts and traps a higher level of particulates. P.A.T. retains 95% of trapped particles for a dramatically reduced risk of contamination

Compliance

Tested in accordance with IEST industry standards for consistent lot-to-lot cleanliness

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Absorbancy Intrinsic: 2.96mL/g
Extrinsic: 349mL/m2
Basis Weight 120g/m2
Certifications/Compliance ISO Class 4 and 5
Color White
Construction Interlock knit
Description Bulk Packed
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) ISO Class 4-5 cleanroom environments
Packaging Quantity 150/Bag, 14 Bags/Cs.
Show More Show Less