missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Anticon™ MicroQuilt Wipes
GREENER_CHOICE

Catalog No. p-8776005
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
12 x 12 in.
Packaging Quantity:
50 Wipes/Bag, 10 Bags/Cs.
50 Wipes/Bag, 20 Bags/Cs.
Sterility:
Non-sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity Sterility
19168576 9 x 9 in. (22.86 x 22.86 cm) 50 Wipes/Bag, 20 Bags/Cs. Non-sterile
19168578 12 x 12 in. 50 Wipes/Bag, 10 Bags/Cs. Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19168576 Supplier Contec™ Supplier No. 495758737
Only null left

Contec™ Anticon™ MicroQuilt Wipes combine the cleanliness and sorbent capacity of Quiltec™ with the microfiber particle pick-up ability of Anticon™ Gold Sorb.

  • Laminated 2-ply wipes
  • Stronger and more absorbent wipe
  • Quilted pockets between the fabric layers, increase the sorbent capacity
  • Readily releases fluid to a surface when required
  • Unique microfiber polyester yarn
  • Provides superior residue and particle removal even when dry
  • High sorptive capacity and fast absorption rate for superior spill control
  • Good solvent compatibility
  • Ideal for use with a wide range of disinfectants and solutions
  • Sealed edges reduce particle and fiber generation, reducing possibility of contamination

Specifications

Product Type Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester Microfiber
Description Flat stacked
Edges Sealed
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Cleanroom applications requiring high sorbent capacity and superior contaminant removal
Packaging Quantity 50 Wipes/Bag, 20 Bags/Cs.
Ply 2-ply
Sterility Non-sterile
Show More Show Less