missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Anticon™ MicroQuilt Wipes

Description
- Laminated 2-ply wipes
- Stronger and more absorbent wipe
- Quilted pockets between the fabric layers, increase the sorbent capacity
- Readily releases fluid to a surface when required
- Unique microfiber polyester yarn
- Provides superior residue and particle removal even when dry
- High sorptive capacity and fast absorption rate for superior spill control
- Good solvent compatibility
- Ideal for use with a wide range of disinfectants and solutions
- Sealed edges reduce particle and fiber generation, reducing possibility of contamination
Specifications
Specifications
| Product Type | Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.86 cm |
| Material | Polyester Microfiber |
| Description | Flat stacked |
| Edges | Sealed |
| Dimensions (L x W) | 9 x 9 in. (22.86 x 22.86 cm) |
| For Use With (Application) | Cleanroom applications requiring high sorbent capacity and superior contaminant removal |
| Show More |