missing translation for 'onlineSavingsMsg'
Learn More

KNF™ FLEXPAK Anti-static Tubing Bags

Catalog No. 17020325
Change view
Click to view available options
Height (Metric):
152.4 m (500 ft.)
76.2 m (250 ft.)
Width (Metric):
5.1 cm
10.2 cm
15.2 cm
20.3 cm
25.4 cm
38.1 cm
45.7 cm
61 cm
91.4 cm
121.9 cm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Width (Metric)
17020325 76.2 m (250 ft.) 38.1 cm
17020326 76.2 m (250 ft.) 45.7 cm
17020328 76.2 m (250 ft.) 61 cm
17020329 76.2 m (250 ft.) 91.4 cm
17020331 76.2 m (250 ft.) 121.9 cm
17020327 152.4 m (500 ft.) 5.1 cm
17020330 152.4 m (500 ft.) 10.2 cm
17020332 152.4 m (500 ft.) 15.2 cm
17020333 152.4 m (500 ft.) 20.3 cm
17020324 152.4 m (500 ft.) 25.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 17020325 Supplier KNF™ FLEXPAK Supplier No. 020507185

Clear and clean polyethylene bags with a 4 mil thickness.

  • Clear, anti-static plastic
  • For use in holding tubing

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Level 200 Clean
Color Clear
Material Polyethylene
Thickness (English) 4 mil
Height (Metric) 76.2 m (250 ft.)
Width (Metric) 38.1 cm
Thickness (Metric) 0.1016 mm