missing translation for 'onlineSavingsMsg'
Learn More

KNF™ FLEXPAK Anti-static Polyethylene Sheet Bags

Catalog No. 17020307
Change view
Click to view available options
Dimensions (L x W):
36 x 24 in.
36 x 36 in.
48 x 36 in.
48 x 48 in.
60 x 48 in.
60 x 60 in.
72 x 36 in.
72 x 48 in.
72 x 60 in.
72 x 72 in.
84 x 48 in.
84 x 72 in.
96 x 60 in.
96 x 72 in.
96 x 84 in.
96 x 96 in.
108 x 60 in.
108 x 72 in.
120 x 72 in.
156 x 96 in.
108 x 108 in.
120 x 120 in.
132 x 108 in.
144 x 120 in.
156 x 120 in.
168 x 120 in.
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17020307 36 x 24 in.
17020308 36 x 36 in.
17020309 48 x 36 in.
17020310 48 x 48 in.
17020311 60 x 48 in.
17020312 60 x 60 in.
17020313 72 x 36 in.
17020314 72 x 48 in.
17020315 72 x 60 in.
17020316 72 x 72 in.
17020317 84 x 48 in.
17020318 84 x 72 in.
17020319 -
17020320 96 x 60 in.
17020321 96 x 72 in.
17020322 96 x 84 in.
17020323 96 x 96 in.
17020297 108 x 108 in.
17020298 108 x 60 in.
17020299 108 x 72 in.
17020301 120 x 72 in.
17020300 120 x 120 in.
17020302 132 x 108 in.
17020303 144 x 120 in.
17020304 156 x 120 in.
17020305 156 x 96 in.
17020306 168 x 120 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
Catalog No. 17020307 Supplier KNF™ FLEXPAK Supplier No. 020507248

Clear and clean polyethylene bags with a 4 mil thickness.

  • Clear, anti-static plastic
  • Made of polyethylene sheets

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Level 200 Clean
Color Clear
Material Polyethylene
Thickness (English) 4 mil
Dimensions (L x W) 36 x 24 in.
Length (Metric) 91.4 cm
Width (Metric) 61 cm
Thickness (Metric) 0.1016 mm